Shop AMES
See all product information
Create Account
Square Point Shovel, Tempered Steel, Comfort Step, Fiberglass Handle, Cushion Grip
- Mfr # 25337100
- Zoro # G023368610
product price:Â
$
35.29
/ea
Key Features
Depth
5 in
Width
9.75 in
Material
Steel/Fiberglass
Overall Height
61.25 in
Handle Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25337100
- Zoro #
- G023368610
- UPC #
- 49206634084
- Country of Origin
- United States
Dimensions
- Depth
- 5 in
- Width
- 9.75 in
- Overall Height
- 61.25 in
- Blade Length
- 11 in
- Blade Width
- 9.75 in
- Handle Length
- 47 in
Details
- Material
- Steel/Fiberglass
- Handle Material
- Fiberglass
- Blade Material
- Tempered Steel
- Handle Type
- Cushion Grip
- Application
- Digging and gardening in hard, rocky soil
- Item
- Shovel
Description
The AMES square point shovel is an excellent choice for homeowners with frequent gardening jobs and yard maintenance. The steel square-point blade is suitable for transferring materials such as dirt, mulch, or gravel, while the fiberglass handle is lightweight yet durable.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.