Trowel, Transplanter, Weeder and Scoop, Hand Tool Set, Ergonomic Handle
- Mfr # 10000-07548
- Zoro # G723309883
product price:Â
$
44.69
/ea
Key Features
Overall Height
13.5 in
Overall Length
2 in
Width
3 in
Material
Steel
Includes
Hand Trowel, Hand Transplanter, Hand Weeder, Hand Soil Scoop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10000-07548
- Zoro #
- G723309883
- UPC #
- 049206101609
- Country of Origin
- China
- Item
- 4-pc. Gardening Hand Tool Set
- Material
- Steel
- Includes
- Hand Trowel, Hand Transplanter, Hand Weeder, Hand Soil Scoop
- Head Material
- Stainless Steel
- Application
- Gardening in small spaces and container gardening
- Handle Material
- Polypropylene
- Grip Material
- TPE
Dimensions
- Overall Height
- 13.5 in
- Overall Length
- 2 in
- Width
- 3 in
Description
This 4-piece hand tool bundle from AMES is perfectly sized for flower beds and small vegetable gardens. Each tool features an ergonomic handle with soft gel-grip insert that cushions the hand and provides maximum comfort when gardening. Includes a trowel, transplanter, weeder, and soil scoop.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.