Shop AMES
See all product information
Create Account
Warren Hoe, Forged Steel, Hardwood Handle, Cushion Grip
- Mfr # 2826600
- Zoro # G723368613
product price:Â
$
24.79
/ea
Key Features
Material
Steel/Hardwood
Width
7 in
Head Width
7 in
Depth
5.25 in
Height
57.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2826600
- Zoro #
- G723368613
- UPC #
- 49206644793
- Country of Origin
- China
Dimensions
- Width
- 7 in
- Head Width
- 7 in
- Depth
- 5.25 in
- Height
- 57.25 in
Details
- Material
- Steel/Hardwood
- Item
- Warren Hoe
- Application
- Digging furrows for planting
- Head Material
- Forged Steel
- Handle Type
- Cushion Grip
- Handle Material
- Hardwood
Description
With a forged steel head, sturdy hardwood handle, and a 10-inch cushion grip, the AMES warren hoe is perfect for homeowners. Use it for digging furrow rows for planting in gardens and raised beds.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.