Shop AMETEK

Vacuum Motor, 120V AC, 94 cfm, 21425 RPM

  • Mfr # 117507-13
  • Zoro # G3187247

product price: 
$
328.99
/ea
Free Shipping & Returns

Key Features

Discharge
Tangential Bypass
Body Dia.
7.2 in
Voltage
120V AC
Blower Stages
3
CFM @ 2-In. Orifice
94 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
117507-13
Zoro #
G3187247
UPC #
-
Country of Origin
Mexico
Discharge
Tangential Bypass
Voltage
120V AC
Blower Stages
3
CFM @ 2-In. Orifice
94 cfm
Mounting Brackets
Thermoset
Motor Enclosure Design
Open
Motor Mounting Type
Lug
Vacuum (H2O Sealed)
134.0
Phase
Single
Average Life
700 hr
Motor Thermal Protection
None
Motor Mounting Position
All Angle
Ins. Class
A
Standards
CSA (LR31393), UL (E47185)
Ambient Temperature
40 Degrees C
Max. Amps
12.7 A
Hz
60/50 Hz
Max. Air Watts
406 W
No. of Speeds
1
Replacement Brushes
Mfr. No. 33410-2
Bearings
Ball
Footnotes
69, 72
Item
Vacuum Motor
Duty
Intermittent
Motor Design
Universal AC/DC
Motor/Blower Type
Bypass
Nameplate RPM
21,425 RPM
Duty Cycle
Intermittent
Motor Bearings
Ball
Voltage @ 50Hz
120V AC
Vacuum Rating
134.1
Motor Application
Universal AC/DC Motor
Full Load Amps
12.7 A
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Bearing Protection
Air Sealed
Compatible Manufacturer Model Number
33410-2
Mounting Bracket Material
Thermoset
Usable @ 208V
Not Usable at 208V

Dimensions

Body Dia.
7.2 in
Overall Height
7 1/8 in
Overall Length
8 5/8 in
Inlet Tube Dia.
2 in
Wire Rope Length
8 5/8 in
Length
8 5/8 in

Description

Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 21,425 RPM, No. of Speeds 1, 120V AC Voltage, Full Load Amps 12.7 A, Motor/Blower Type Bypass, Max. Amps 12.7 A, 60/50 Hz Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 406 W, Vacuum Rating 134.1, CFM @ 2-In. Orifice 94 cfm, Mounting Bracket Material Thermoset

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.