Shop AMETEK

VacuumMotor, 120VAC, 113.5cfm, 28710RPM

  • Mfr # 119400-00
  • Zoro # G3002727

product price: 
$
62.99
/ea

Key Features

Discharge
Thru-Flow
Body Dia.
5.7 in
Voltage
120V AC
Blower Stages
1
CFM @ 2-In. Orifice
113.5 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
119400-00
Zoro #
G3002727
UPC #
616469495877
Country of Origin
Mexico

Dimensions

Body Dia.
5.7 in
Overall Height
4 1/2 in
Overall Length
4 1/2 in
Wire Rope Length
4 1/2 in
Length
4 1/2 in

Details

Discharge
Thru-Flow
Voltage
120V AC
Blower Stages
1
CFM @ 2-In. Orifice
113.5 cfm
Mounting Brackets
Thermoset
Motor Enclosure Design
Open
No. of Speeds
1
Vacuum (H2O Sealed)
63.0
Motor/Blower Type
Thru-Flow
Ins. Class
A
Max. Air Watts
214 W
Hz
60/50 Hz
Bearings
Ball
Ambient Temperature
40 Degrees C
Motor Mounting Type
Lug
Motor Efficiency Group
Standard Efficient
Max. Amps
7.6 A
Replacement Brushes
2UY15
Motor Thermal Protection
None
Item
Vacuum Motor
Duty
Intermittent
Average Life
500 hr
Standards
UL Recognized (E47185)
Phase
Single
Motor Design
Universal AC/DC
Motor Mounting Position
All Angle
Full Load Amps @ 50Hz
6.8 A
Full Load Amps
7.5 A
Motor Bearings
Ball
Frame
Non-Standard
Duty Cycle
Intermittent
Nameplate RPM
28,710 RPM
Voltage @ 50Hz
120V AC
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Max. Ambient Temp.
40 Degrees C
Vacuum Rating
69.4
Motor Application
Universal AC/DC Motor
Mounting Bracket Material
Thermoset
Usable @ 208V
Not Usable at 208V

Description

Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 28,710 RPM, No. of Speeds 1, 120V AC Voltage, Full Load Amps 7.5 A, Non-Standard Frame, Motor/Blower Type Thru-Flow, Max. Amps 7.6 A, 60/50 Hz Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 214 W, Vacuum Rating 69.4, CFM @ 2-In. Orifice 113.5 cfm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.