Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek

  • Mfr # 116207-00

  • Zoro # G3002447


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Discharge
Tangential Bypass
Body Dia.
5.7 in
Voltage
120V AC
Blower Stages
2
CFM @ 2-In. Orifice
104 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116207-00
Zoro #
G3002447
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
5.7 in
Overall Height
6 1/2 in
Overall Length
6 5/8 in
Inlet Tube Dia.
1 7/8 in

Details

Discharge
Tangential Bypass
Voltage
120V AC
Blower Stages
2
CFM @ 2-In. Orifice
104 cfm
Mounting Brackets
Thermoset
Motor Enclosure Design
Open Drip Proof
Footnotes
69
Duty
Intermittent
Ambient Temperature
40 Degrees C
Motor Mounting Position
All Angle
Max. Amps
9.1 A
Motor/Blower Type
Bypass
Max. Air Watts
300 W
No. of Speeds
1
Hz
60/50 Hz
Replacement Brushes
2UV81
Bearings
Ball
Motor Thermal Protection
None
Ins. Class
A
Phase
Single
Motor Mounting Type
Lug
Motor Design
Universal AC/DC
Vacuum (H2O Sealed)
91.3
Standards
CSA Certified (LR31393), UL Recognized (E47185)
Item
Vacuum Motor
Average Life
500 hr
Full Load Amps @ 50Hz
9.0 A
Mounting Bracket Material
Aluminum/Thermoset
Max. Ambient Temp.
40 Degrees C
Voltage @ 50Hz
120V AC
Nameplate RPM
23,713 RPM
Frame
Non-Standard
Motor Application
Universal AC/DC Motor
Duty Cycle
Intermittent
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Full Load Amps
9.0 A
Motor Bearings
Ball
Vacuum Rating
91.3
Usable @ 208V
Not Usable at 208V

Description

Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 23,713 RPM, No. of Speeds 1, 120V AC Voltage, Full Load Amps 9.0 A, Non-Standard Frame, Motor/Blower Type Bypass, Max. Amps 9.1 A, 60/50 Hz Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 300 W, Vacuum Rating 91.3, CFM @ 2-In. Orifice 104 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.