Zoro Homepage

Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd

  • Mfr # 115950

  • Zoro # G3139841


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Discharge
Tangential Bypass
Body Dia.
7.2 in
Voltage
240V AC
Blower Stages
2
CFM @ 2-In. Orifice
107.9 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115950
Zoro #
G3139841
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
7.2 in
Overall Height
6 7/8 in
Overall Length
6 7/8 in
Inlet Tube Dia.
2 in

Description

Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 21,623 RPM, No. of Speeds 1, 240V AC Voltage, Full Load Amps 7.5 A, Motor/Blower Type Bypass, Max. Amps 4.9 A, 60/50 Hz Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 390 W, Vacuum Rating 119, CFM @ 2-In. Orifice 107.9 cfm, Mounting Bracket Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.