Zoro Homepage

Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd

  • Mfr # 116025-13

  • Zoro # G0865383


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Discharge
Peripheral Bypass
Body Dia.
5.7 in
Voltage
120V AC
Blower Stages
2
CFM @ 2-In. Orifice
103 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116025-13
Zoro #
G0865383
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
5.7 in
Overall Height
6 1/2 in
Overall Length
6 5/8 in

Details

Discharge
Peripheral Bypass
Voltage
120V AC
Blower Stages
2
CFM @ 2-In. Orifice
103 cfm
Mounting Brackets
Thermoset
Motor Enclosure Design
Open
Motor Thermal Protection
None
Motor/Blower Type
Bypass
Bearings
Ball
Footnotes
69, 72, 76
Item
Vacuum Motor
Phase
Single
Ins. Class
A
Replacement Brushes
152F62
Motor Mounting Position
All Angle
Average Life
500 hr
Vacuum (H2O Sealed)
91.5
Motor Design
Universal AC/DC
Hz
60/50 Hz
Motor Mounting Type
Lug
Standards
CSA Certified (LR31393), UL Recognized (E47185)
No. of Speeds
1
Duty
Intermittent
Ambient Temperature
40 Degrees C
Max. Amps
5.6 A
Max. Air Watts
293 W
Duty Cycle
Intermittent
Bearing Protection
Air Sealed
Nameplate RPM
23,436 RPM
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Full Load Amps
8.9 A
Motor Bearings
Ball
Frame
Non-Standard
Full Load Amps @ 50Hz
9.2 A
Motor Application
Universal AC/DC Motor
Max. Ambient Temp.
40 Degrees C
Vacuum Rating
91.5
Mounting Bracket Material
Thermoset
Usable @ 208V
Not Usable at 208V

Description

Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 23,436 RPM, No. of Speeds 1, 120V AC Voltage, Full Load Amps 8.9 A, Non-Standard Frame, Motor/Blower Type Bypass, Max. Amps 5.6 A, 60/50 Hz Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 293 W, Vacuum Rating 91.5, CFM @ 2-In. Orifice 103 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.