Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Mtr/Blwr, Tangential, 1 Stge, 1 Spd

  • Mfr # 122133-00

  • Zoro # G3558362


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Discharge
Tangential Bypass
Body Dia.
8.4 in
Voltage
120V AC
Blower Stages
1
CFM @ 2-In. Orifice
166 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122133-00
Zoro #
G3558362
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
8.4 in
Overall Height
6 in

Details

Discharge
Tangential Bypass
Voltage
120V AC
Blower Stages
1
CFM @ 2-In. Orifice
166 cfm
Mounting Brackets
Aluminum
Motor Enclosure Design
Open
Ins. Class
A
Motor Mounting Position
All Angle
Item
Vacuum Motor
Standards
UL Recognized (E47185)
Hz
60 Hz
Nominal Efficiency
45 %
Max. Amps
15.1 A
Max. Air Watts
717 W
Motor Mounting Type
Lug
Motor Thermal Protection
None
Average Life
1,500 hr
Motor Design
Universal AC/DC
No. of Speeds
1
Duty
Intermittent
Ambient Temperature
40 Degrees C
Vacuum (H2O Sealed)
110.0
Motor/Blower Type
Bypass
Phase
Single
Bearings
Ball
Motor Efficiency Group
Energy Efficient
Replacement Brushes
Mfr. No. 50-5954
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Intermittent
Motor Application
Universal AC/DC Motor
Full Load Amps
15.1 A
Motor Bearings
Ball
Bearing Protection
None
Vacuum Rating
110
Mounting Bracket Material
Aluminum
Compatible Manufacturer Model Number
50-5954
Usable @ 208V
Not Usable at 208V

Description

Vacuum Motor, Single Phase, Motor Design Universal AC/DC, No. of Speeds 1, 120V AC Voltage, Full Load Amps 15.1 A, Motor/Blower Type Bypass, Max. Amps 15.1 A, 60 Hz Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 717 W, Vacuum Rating 110, CFM @ 2-In. Orifice 166 cfm, Mounting Bracket Material Aluminum, Motor Bearings Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.