Zoro Homepage

Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd

  • Mfr # 119411-00

  • Zoro # G1426433


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Discharge
Thru-Flow
Body Dia.
5.7 in
Voltage
120V AC
Blower Stages
1
CFM @ 2-In. Orifice
112 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119411-00
Zoro #
G1426433
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
5.7 in
Overall Height
4 3/8 in
Overall Length
4 3/8 in

Details

Discharge
Thru-Flow
Voltage
120V AC
Blower Stages
1
CFM @ 2-In. Orifice
112 cfm
Mounting Brackets
Thermoset
Motor Enclosure Design
Open
Ins. Class
A
Average Life
500 hr
Phase
Single
Hz
60/50 Hz
Ambient Temperature
40 Degrees C
Standards
UL Recognized (E27701), UL Recognized (E47185)
Vacuum (H2O Sealed)
63.0
No. of Speeds
1
Motor Design
Universal AC/DC
Replacement Brushes
Mfr. No. 33474
Motor Mounting Position
All Angle
Motor/Blower Type
Thru-Flow
Max. Air Watts
190 W
Motor Thermal Protection
Auto
Max. Amps
6.8 A
Motor Efficiency Group
Standard Efficient
Bearings
Ball
Motor Mounting Type
Lug
Item
Vacuum Motor
Duty
Intermittent
Duty Cycle
Intermittent
Frame
Non-Standard
Motor Application
Universal AC/DC Motor
Motor Bearings
Ball
Full Load Amps
6.6 A
Voltage @ 50Hz
120V AC
Vacuum Rating
63
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
26,870 RPM
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Mounting Bracket Material
Thermoset
Compatible Manufacturer Model Number
33474
Usable @ 208V
Not Usable at 208V

Description

Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 26,870 RPM, No. of Speeds 1, 120V AC Voltage, Full Load Amps 6.6 A, Non-Standard Frame, Motor/Blower Type Thru-Flow, Max. Amps 6.8 A, 60/50 Hz Hz, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 190 W, Vacuum Rating 63, CFM @ 2-In. Orifice 112 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.