Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd

  • Mfr # 116311-01

  • Zoro # G1535834


product price: $96.89
/ea
Free Shipping & Returns

Key Features

Discharge
Thru-Flow
Body Dia.
5.7 in
Voltage
120V AC
Blower Stages
2
CFM @ 2-In. Orifice
95 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116311-01
Zoro #
G1535834
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
5.7 in
Overall Height
5 3/4 in
Overall Length
5 3/4 in

Details

Discharge
Thru-Flow
Voltage
120V AC
Blower Stages
2
CFM @ 2-In. Orifice
95 cfm
Mounting Brackets
Metal
Motor Enclosure Design
Open Drip Proof
Motor Design
Universal AC/DC
No. of Speeds
1
Motor Thermal Protection
None
Footnotes
68
Hz
60/50 Hz
Vacuum (H2O Sealed)
91.2
Bearings
Ball
Max. Amps
8.3 A
Duty
Intermittent
Ambient Temperature
40 Degrees C
Motor Mounting Position
All Angle
Phase
Single
Motor Mounting Type
Lug
Max. Air Watts
245 W
Motor/Blower Type
Thru-Flow
Average Life
500 hr
Replacement Brushes
152F62
Standards
CSA (LR31393), UL (E47185)
Motor Efficiency Group
Standard Efficient
Item
Vacuum Motor
Ins. Class
A
Voltage @ 50Hz
120V AC
Vacuum Rating
91.2
Motor Bearings
Ball
Duty Cycle
Intermittent
Nameplate RPM
23,240 RPM
Frame
Non-Standard
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Application
Universal AC/DC Motor
Mounting Bracket Material
Aluminum
Full Load Amps
8.1 A
Usable @ 208V
Not Usable at 208V

Description

Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 23,240 RPM, No. of Speeds 1, 120V AC Voltage, Full Load Amps 8.1 A, Non-Standard Frame, Motor/Blower Type Thru-Flow, Max. Amps 8.3 A, 60/50 Hz Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 245 W, Vacuum Rating 91.2, CFM @ 2-In. Orifice 95 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.