Shop AMETEK

VacuumMotor, 240VAC, 110.8cfm, 28044RPM

  • Mfr # 116668-50
  • Zoro # G7627149

product price: 
$
82.69
/ea

Key Features

Discharge
Thru-Flow
Body Dia.
5.7 in
Voltage
240V AC
Blower Stages
1
CFM @ 2-In. Orifice
110.8 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
116668-50
Zoro #
G7627149
UPC #
704550036983
Country of Origin
Mexico
Discharge
Thru-Flow
Voltage
240V AC
Blower Stages
1
CFM @ 2-In. Orifice
110.8 cfm
Mounting Brackets
Metal
Motor Enclosure Design
Open
Motor Efficiency Group
Standard Efficient
Standards
UL Recognized (E27701), UL Recognized (E47185)
Max. Amps
4 A
Motor/Blower Type
Thru-Flow
No. of Speeds
1
Duty
Intermittent
Motor Thermal Protection
Auto
Motor Mounting Position
All Angle
Bearings
Ball
Average Life
500 hr
Vacuum (H2O Sealed)
61.7
Replacement Brushes
152F63
Motor Mounting Type
Lug
Ambient Temperature
40 Degrees C
Ins. Class
A
Hz
60/50 Hz
Max. Air Watts
219 W
Item
Vacuum Motor
Footnotes
68
Motor Design
Universal AC/DC
Phase
Single
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Motor Application
Universal AC/DC Motor
Motor Bearings
Ball, Sleeve
Full Load Amps
4.0 A
Mounting Bracket Material
Aluminum
Nameplate RPM
28,044 RPM
Full Load Amps @ 50Hz
3.8 A
Max. Ambient Temp.
40 Degrees C
Voltage @ 50Hz
240V AC
Vacuum Rating
67
Duty Cycle
Intermittent
Frame
Non-Standard
Usable @ 208V
Not Usable at 208V

Dimensions

Body Dia.
5.7 in
Overall Length
4 5/8 in
Overall Height
4 5/8 in
Wire Rope Length
4 5/8 in
Length
4 5/8 in

Description

Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 28,044 RPM, No. of Speeds 1, 240V AC Voltage, Full Load Amps 4.0 A, Non-Standard Frame, Motor/Blower Type Thru-Flow, Max. Amps 4 A, 60/50 Hz Hz, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 219 W, Vacuum Rating 67, CFM @ 2-In. Orifice 110.8 cfm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.