- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Hose Fittings
- /
- Quick Connect Fittings
- /
- Coupler, (F)NPT, Steel
Amflo
Coupler, (F)NPT, Steel
- Zoro #: G1773597
- Mfr #: C10-23
Tap to zoom
Hover or click to zoom
$21.79
- Quick Connect Air Coupling Body Size: 1/2"
- Quick Connect Air Coupling Pipe Size: 3/8"
- Quick Connect Air Coupling Material: Steel
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $21.79
Amflo #C10-23 Specifications
- Zoro #: G1773597
- Mfr #: C10-23
- Quick Connect Air Coupling Body Size: 1/2"
- Quick Connect Air Coupling Pipe Size: 3/8"
- Quick Connect Air Coupling Material: Steel
- Quick Connect Air Coupling Interchange Type: Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure: 300 psi
- Includes: FNPT Coupler
- Quick Connect Air Coupling Product Grouping: Quick Coupler Body
- Application: Connection to Quick Coupler Plug
- Quick Connect Air Coupling Hose Connection: (F)NPT
- Body Size - Quick Connect Air Couplings: 1/2 in
- Locking Type - Quick Connect Air Couplings: Sleeve
- Pipe Size - Quick Connect Air Couplings: 3/8"
- Material - Quick Connect Air Couplings: Steel
- Item: Quick Connect Hose Coupling
- Quick Connect Air Coupling Locking Type: Sleeve
- Interchange Type - Quick Connect Air Couplings: Tru-Flate-Automotive
- Max. Pressure - Quick Connect Air Couplings: 300 psi
- Hose Connection - Quick Connect Air Couplings: (F)NPT
- Material: Steel
- Interchange Type: Tru-Flate-Automotive
- Coupling Locking Type: Sleeve
- Thread Size: 3/8"-18
- Includes Valve: No
- Coupling Size: 1/2 in
- For Hose I.D.: 3/8 in
- Overall Length: 1/2 in
- Coupling Component: Socket
- Connection Type: NPT
- Fitting Type: FNPT
- Hose Fitting Gender: Female
- For Use With: Industrial Interchange Plug
- Hose Fitting Size: 3/8 in
- Max. Outside Dia.: 1 3/16 in
- Color: SIlver
- Finish/Coating: Hexavalent Chromium Free Zinc Plated
- Barbed: No
- Max. Working Pressure @ 70 F: 300 psi
- Country of Origin (subject to change): United States
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Socket, Female, NPT, Coupling Size 1/2 in
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Amflo #C10-23
Explore more
- AMFLO Plug, (F)NPT, 3/8, Steel, Color: SIlver CP-8
- AMFLO Coupler Body, Female, Brass, 1/4 in. 13514
- AMFLO Plug, Barb, 1/4, Steel CP21-44L
- AMFLO Plug, (F)NPT, 1/4, Steel CP20-23
- AMFLO Coupler, Barb, 1/4, Steel C20-44L
- AMFLO Coupler/Plug Kit, (F)NPT, 1/4, Brass 13-201
- FESTO T-Distributor FCK-3-PK-6-KU FCK-3-PK-6-KU
- BULLDOG WINCH Quick Connect Stud 3/8NPT Male 42041
- Amflo Hose Fittings