Shop All Quick Connect Fittings
Amflo
Plug, (F)NPT, 1/4, Steel
Mfr # CP20-23
Zoro # G1730531
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Amflo
- MFR # CP20-23
- Zoro # G1730531
- UPC # 087817139895
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Hose Fitting Size | 3/8 in |
Max. Outside Dia. | 15/16 in |
Coupling Size | 1/4 in |
Overall Length | 1/4 in |
Thread Size | 3/8"-18 |
Details
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Female, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 17mm Bore Dia., 35mm Outside Dia., 10mm Width (6003 2RSNR/C3 PRX)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 13 # of Teeth (41BS13H X 3/4)
- GATES Polyflex Belts, 11M1060 (11M1060)
- FESTO 10mm 30mm Guided Slide Cylinder (SLT-10-30-P-A)
- AMFLO Coupler, (F)NPT, Steel (C10-23)
- AMFLO Coupler Body, Combo, Brass, 1/4 in., MNPT (13512)
- AMFLO Plug, Barb, 1/4, Steel (CP21-44L)
- AMFLO Coupler, Barb, 1/4, Steel (C20-42L)
- AMFLO Plug, Barb, 3/8, Steel (CP25-44L)
- AMFLO Plug, (F)NPT, 3/8, Steel (CP-6)
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Coupler Plug x 1/4 Inch Male NPT, PK 25 (CPO441-25K)
- Amflo Quick Connect Fittings