10 in. x 14 in. Hands-Free Hand Sink With Pedestal Base

  • Mfr # SINK HS-42PB-Z

  • Zoro # G914802490


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Thickness
18 Gauge
Overall Length
17 in
Includes
Instalation hardware, Faucet, Basket strainer
Standards
NSF
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SINK HS-42PB-Z
Zoro #
G914802490
UPC #
-
Country of Origin
China

Dimensions

Thickness
18 Gauge
Overall Length
17 in
Height
42 in
Width
13 1/2 in

Details

Item
Hands Free Sink with Pedestal
Includes
Instalation hardware, Faucet, Basket strainer
Standards
NSF
Material
304 Stainless Steel

Description

This hands-free hand sink with a pedestal base is built from 18-gauge, 304 stainless steel for enhanced durability and corrosion resistance, making it ideal for busy commercial kitchens. The foot pedal allows for hands-free operation, promoting hygiene by reducing contact. The sink features a spacious 10 in. x 14 in. bowl with a 5 in. depth, providing ample room for effective handwashing, and comes equipped with a faucet for convenient water access.The unit stands at a total height of 42 in., including a 34 in. pedestal and an 8 in. backsplash, designed to protect walls from splashes while maintaining a compact, space-saving footprint. Easy to clean and maintain, this sink is perfect for high-traffic environments that prioritize cleanliness.


  • •Constructed from 18-gauge, 304 stainless steel for long-lasting durability and corrosion resistance.
  • •The hands-free foot pedal operation allows users to control the water flow without touching the sink, significantly reducing hand contact and minimizing cross-contamination risks.
  • •The 34 in. pedestal base with an 8 in. backsplash gives a total height of 42 in., providing stability and splash protection.
  • •NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.