Shop AMGOOD

13 in. x 18 in. 19 Gauge Half Size Aluminum Bun / Sheet Pan, 12PK

  • Mfr # SBP-19G-1813-12PK-Z
  • Zoro # G722640048

product price: 
$
141.99
/pk of 12, $11.83/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Length
18 in
Width
13 in
Color
Silver
Features
5 mm steel wire into the rim
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SBP-19G-1813-12PK-Z
Zoro #
G722640048
UPC #
-
Country of Origin
China

Dimensions

Length
18 in
Width
13 in
Size
13 in x 18 in

Details

Item
Bun Pan
Material
Aluminum
Color
Silver
Features
5 mm steel wire into the rim
Standards
NSF Listed
Gauge
19 ga

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.