2 Tier Galvanized Steel Dry Storage Unit. 24 in. x 43 in. x 38 in.

  • Mfr # 2GS-2443-Z

  • Zoro # G716147171


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Includes
‎Shelf
Shelf Capacity
193 lb
Standards
NSF
Overall Depth
38 in
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GS-2443-Z
Zoro #
G716147171
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
38 in
Overall Width
24 in

Details

Includes
‎Shelf
Shelf Capacity
193 lb
Standards
NSF
Finish
Polished
Shelving Frame Material
Galvanized Steel
Shelf Type
Tiered Shelf
Number of Shelves
2

Description

The AmGood Dry Storage Shelving Unit offers a durable and efficient solution for organizing supplies in commercial kitchens, storage rooms, and industrial environments. Measuring 24 in. wide x 43 in. deep x 38 in. high, this heavy-duty unit features two adjustable tiers of 18-gauge galvanized flat shelves, providing versatile and reliable storage for dry goods, equipment, and other essentials.Constructed with galvanized post tubing and reinforced sockets, the shelving unit is built for stability and long-term performance, even under heavy use. Adjustable plastic bullet feet allow for easy leveling on uneven floors, ensuring a safe and secure setup. Ships knocked down in a carton box for safe and damage-free delivery.


  • Measures 24 in. wide x 31 in. deep x 38 in. high, featuring two tiers of durable shelving to maximize dry storage space in commercial and industrial settings.
  • Heavy-Duty Galvanized Shelves – Built with two tiers of 18-gauge galvanized flat shelves for reliable strength, ideal for storing equipment, dry goods, or supplies.
  • Versatile Storage Solution – Ideal for organizing supplies, equipment, and inventory in restaurants, commercial kitchens, warehouses, storage rooms, retail stockrooms, garages, workshops, healthcare facilities, and laboratories.
  • NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
  • Ships knocked down. All products are packaged & shipped according to the industry’s best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.