14x22x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-14221
- Zoro # G224172863
product price:Â
$
49.99
/pk of 4, $12.50/ea
Key Features
Actual Depth
3/4 in
Performance Rating
Merv 8
Nominal Filter Size
14" x 22" x 1"
Nominal Depth
1 in
Nominal Height
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-14221
- Zoro #
- G224172863
- UPC #
- 810091183014
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 14" x 22" x 1"
- Nominal Depth
- 1 in
- Nominal Height
- 22 in
- Nominal Width
- 14 in
- Actual Width
- 13.94 in
- Actual Height
- 21.94 in
Details
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.