Shop AMGOOD
See all product information
22 in. x 18 in. Mixology Station - Underbar Hand Sink with Glass Rinser and Dipper Well
Mfr # UMS-2218-Z
Zoro # G516147173
product price:Â $699.99
/ea
Free Shipping & Returns
Key Features
Material
304 Stainless Steel
Bowl Depth
33 in
Finish
Polished
Overall Width
22.5 in
Overall Length
18 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UMS-2218-Z
Zoro #
G516147173
UPC #
-
Country of Origin
China
Dimensions
Bowl Depth
33 in
Overall Width
22.5 in
Overall Length
18 in
Details
Material
304 Stainless Steel
Finish
Polished
Description
AmGood 22 in. x 18 in. Underbar Mixology Station with Glass Rinser and Dipper Well
- Overall size 22.5 in. x 18 in. x 30 in. with 3 in. backsplash; 14 in. x 10 in. x 7 in. sink; 18GA 304 stainless steel top and tub; 20GA hat channel and apron; includes 6 in. swing nozzle faucet, removable drainboard with glass rinser, dipper well with faucet, copper drain tube, galvanized legs, and adjustable plastic bullet feet.
- Made from heavy-duty 18-gauge 304 stainless steel with a 20-gauge hat channel and apron for long-lasting strength and corrosion resistance.
- Ideal for bars, restaurants, cafes, hotels, and other high-traffic commercial environments needing an efficient underbar sink solution.
- Meets strict NSF standards for public health and safety, ensuring it’s approved for use in professional foodservice settings.
- Ships knocked down in a strong carton box with protective packaging to ensure safe, damage-free delivery.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.