Shop AMGOOD
See all product information
Create Account
24 in. x 18 in. Stainless Steel Underbar Drainboard
- Mfr # AMG UD-1824-Z
- Zoro # G723939585
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Height
33 in
Material
Stainless Steel
Gauge
20 Gauge
Standards
NSF
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMG UD-1824-Z
- Zoro #
- G723939585
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 33 in
- Width
- 24 in
Details
- Material
- Stainless Steel
- Gauge
- 20 Gauge
- Standards
- NSF
- Item
- Underbar Drainboard
Description
This underbar stainless steel drainboard provides expanded drying and drainage space for busy bar and foodservice operations. Measuring 18-1/2 in. x 36 in. x 30 in. H and featuring a 3 in. backsplash, it offers a practical solution for underbar layouts where additional surface area is needed without taking up excess floor space. The corrugated drainboard surface is constructed from 20-gauge type 304 stainless steel, promoting efficient water flow toward the integrated drain while resisting corrosion in high-moisture environments. The open-front design allows for easy access below, making it ideal for placement next to bar sinks, glass washers, or prep stations. A 9.5 in. high stainless steel apron adds structural strength and a clean, professional finish. Reinforced with a 20-gauge stainless steel hat channel and galvanized H-shaped leg bracing, this unit is built for stability and long-term use. Galvanized legs with adjustable plastic bullet feet provide reliable support and allow for leveling on uneven surfaces. A 1 in. x 1.5 in. IPS drain is included for straightforward installation. NSF certified to meet public health and sanitation requirements, this underbar drainboard is a dependable choice for bars, restaurants, cafes, and other commercial foodservice settings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.