Shop AMGOOD
See all product information
Create Account
24 in. x 22 in. Stainless Steel Underbar Drainboard
- Mfr # AMG UD-2224-Z
- Zoro # G323939565
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Standards
NSF
Height
33 in
Gauge
20 Gauge
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMG UD-2224-Z
- Zoro #
- G323939565
- UPC #
- -
- Country of Origin
- China
- Item
- Underbar Drainboard
- Standards
- NSF
- Gauge
- 20 Gauge
- Material
- Stainless Steel
Dimensions
- Width
- 24 in
- Height
- 33 in
Description
This underbar stainless steel drainboard is designed to provide reliable drying and drainage in compact bar and foodservice environments. With an overall size of 22-1/2 in. x 30 in. x 30 in. H and a 3 in. backsplash, it fits neatly into underbar setups while helping control splashes and runoff. The corrugated drainboard surface is constructed from 20-gauge type 304 stainless steel, allowing water to flow efficiently toward the integrated drain while offering excellent corrosion resistance. The open-front design provides easy access below, making it well suited for placement next to bar sinks, glass washers, or prep stations. A 9.5 in. high stainless steel apron adds structural support and a clean, professional appearance. For durability and stability, the unit is reinforced with a 20-gauge stainless steel hat channel and galvanized H-shaped leg bracing. Galvanized legs with adjustable plastic bullet feet ensure a secure setup and allow for leveling on uneven floors. A 1 in. x 1.5 in. IPS drain is included for convenient installation. NSF certified to meet strict public health and sanitation standards, this underbar drainboard is ideal for bars, restaurants, cafes, and other commercial foodservice operations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.