Shop AMGOOD
Create Account
38 in. x 19 in. Three Compartment Underbar Sink
- Mfr # AMG SINK BAR S3C-101410-NF-Z
- Zoro # G922640060
product price:
$
477.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMG SINK BAR S3C-101410-NF-Z
- Zoro #
- G922640060
- UPC #
- -
- Country of Origin
- China
Description
This AmGood Commercial Underbar Three Compartment Sink is designed for efficient workflow in bars, cafés, coffee shops, and food service stations where space is limited but high performance is required. Constructed from 18-gauge type 304 stainless steel, the sink and apron deliver long-lasting durability and resistance to rust and corrosion. The three 10 in. x 14 in. x 10 in. bowls provide separate areas for washing, rinsing, and sanitizing, helping you maintain a clean and organized workstation. A 3 in. backsplash helps prevent water from splashing onto nearby surfaces, while the included 1.5 in. drain basket ensures smooth drainage. Galvanized legs with plastic bullet feet allow for height leveling, and the galvanized “H”-bracing reinforces overall stability during daily use. This unit ships knocked down in reinforced honeycomb protective packaging to ensure it arrives in excellent condition. Faucet not included. Ideal for bars, restaurants, coffee bars, concession stands, and other busy service areas where reliable performance is essential.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.