29 in. x 22 in. Stainless Steel One Compartment Sink with 16 in. x 14 in. Bowl and 12 in. Right Drainboard
Mfr # AMG SINK S1C-141611-12R-NF-Z
Zoro # G215188828
Key Features
Specifications
Product Information
Dimensions
Details
Description
The AmGood Commercial Stainless Steel Sink is designed to withstand the demands of high-traffic environments such as restaurants, bakeries, and bars, while also being suitable for home use in laundry rooms or garages. Constructed from durable 18-gauge, type 304 stainless steel, it ensures long-lasting performance and rust resistance.With overall dimensions of 29 in. wide x 22 in. deep, this sink includes a spacious 16 in. x 14 in. bowl for washing and rinsing tasks. The 12 in. right drainboard provides additional space for drying utensils, glassware, and other essentials, keeping your workspace organized.This sink is supported by galvanized legs with adjustable plastic bullet feet, ensuring stability on any surface. A 3.5 in. drain basket is included to promote efficient drainage and help prevent clogs. Pre-punched holes with an 8 in. center allow for easy faucet installation; faucet is not included, offering flexibility to suit your setup.An 8 in. backsplash with rolled edges helps contain splashes, keeping your workspace clean and dry. NSF certified, this sink meets stringent public health standards, making it a reliable choice for both commercial and residential applications.
- •Dimensions: Measures 29 in. x 22 in. with a 16 in. x 14 in. bowl, 12 in. right drainboard.
- •Durable stainless steel construction with galvanized legs and bullet feet. The top, back, and bowl are all made of durable, 18-gauge type 304 stainless steel for excellent corrosion resistance and a shiny finish. NSF Certified for Food Service Application.
- •Pre-punched holes for an 8 in. center faucet allow for easy installation; faucet not included.
- •Includes a 3.5 in. drain basket for quick and reliable water drainage, keeping the workspace clean and functional. Galvanized legs with adjustable plastic bullet feet provide stability on any surface, making this sink a secure option for busy kitchens.
- •NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.