Zoro Homepage

4 in. Casters for Stainless Steel Work Table SET OF 4

  • Mfr # AMG 4CASTERS

  • Zoro # G209237457


product price: $50.19
/pk 4, $12.55/ea

Key Features

Wheel/Tread Material
Polyurethane
Stem Length
5"
Height
8"
Color
Metal, Black
Material
Rubber, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMG 4CASTERS
Zoro #
G209237457
UPC #
810095252457
Country of Origin
China

Dimensions

Stem Length
5"
Height
8"
Width
2"

Details

Item
Casters for Stainless Steel Work Table
Wheel/Tread Material
Polyurethane
Color
Metal, Black
Material
Rubber, Steel
Standards
NSF

Description

Work Table Expanding Stem Caster 4 in. Wheel with Brake New (4 Wheels Included), Stem Size: 1-5/8 in. Comes with brake 4 wheels included 4 in. black rubber wheel Holds 250 lbs per caster


  • • Adjusts to fit into 1-3/8 in. to 1-3/4 in. openings
  • • Compatible with most work tables and equipment stands.
  • • Raises equipment or tables by 5 in. and creates mobility
  • • Weight capacity of 1,200 lb.; 300 lb. capacity per single caster. Durable enough for heavy-duty use
  • • 2 with brakes, 2 without brakes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.