60 in. 2-Tier Stainless Steel Wall Shelf - 12 in. x 60 in. x 16 in.
- Mfr # AMG WMSS-1260-2T-Z
- Zoro # G323943340
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Height
16 in
Material
Stainless Steel
Width
12 in
Includes
Four Stainless Steel L-Shaped Support Brackets
Gauge
18 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMG WMSS-1260-2T-Z
- Zoro #
- G323943340
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 16 in
- Width
- 12 in
- Depth
- 60 in
Details
- Item
- Wall Shelf
- Material
- Stainless Steel
- Includes
- Four Stainless Steel L-Shaped Support Brackets
- Gauge
- 18 ga
- Standards
- NSF Certified
Description
The AmGood 60 in. 2-Tier Stainless Steel Wall Shelf is designed to improve organization and maximize vertical storage space in commercial kitchens, restaurants, and prep stations. Featuring two 18-gauge 430 stainless steel shelves, this wall-mounted unit provides durable and easy-to-clean storage for kitchen tools, ingredients, containers, and supplies. The compact 12 in. x 60 in. footprint makes it ideal for areas where workspace efficiency is essential. Four heavy-duty stainless steel L-shaped brackets provide secure wall mounting and stable support for daily commercial use. NSF certified for food safety and sanitation compliance, this shelving unit is perfect for restaurants, cafes, bakeries, garages, and home kitchens.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.