Shop AMGOOD

60 in. x 24 in. Stainless Steel Work Table with Built-in Right Prep Sink and Faucet

  • Mfr # WTWTPS-2460-R-F-Z

  • Zoro # G416393847


product price:  $793.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WTWTPS-2460-R-F-Z
Zoro #
G416393847
UPC #
-
Country of Origin
China

Description

The AmGood Commercial Stainless Steel Work Table with Built-in Prep Sink is a space-efficient solution for busy kitchens, prep areas, and utility spaces. With an overall size of 60 in. x 24 in., this unit features a right-side integrated sink with a 16 in. x 16 in. x 12 in. bowl and a 5 in. backsplash to help keep your workspace clean and protected.Made from 18-gauge type 304 stainless steel, the tabletop and sink bowl offer excellent corrosion resistance and long-term durability. Two 18-gauge 430 stainless steel hat channels reinforce the top for added strength, while the undershelf-also made from 430 stainless steel-is supported with aluminum die-cast brackets for reliable storage capacity.The included faucet features an 8 in. center and a 12 in. spout, providing convenient water access for rinsing and prep tasks. The table is supported by stainless steel legs and sockets with adjustable bullet feet, ensuring stability on uneven surfaces. A 3.5 in. drain basket is also included.=


  • 24 in x 60 in. work table with 18GA 304 stainless steel top and integrated 16 in. x 16 in. x 12 in. prep sink on the right side, plus a 5 in. backsplash.
  • Comes with an 8 in. center faucet featuring a 12 in. spout to handle daily rinsing and washing needs with ease. Includes stainless steel legs and sockets with adjustable stainless steel bullet feet for leveling; 3.5 in. drain basket included.
  • Top reinforced with dual 18GA 430 stainless steel hat channels; 18GA 430 stainless steel undershelf with aluminum die-cast brackets.
  • NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
  • Commercial-Grade Packaging: Ships in a carton box and built to meet high-performance demands of commercial kitchens, bakeries, and food prep areas.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.