1 bowl, Freestanding, 304 Stainless Steel, 24 in. W x 19 in. L x 33 in. H
- Mfr # AMG SINK BAR S1C-101410-L-NF-Z
- Zoro # G316393855
Key Features
Specifications
Details
- MFR #
- AMG SINK BAR S1C-101410-L-NF-Z
- Zoro #
- G316393855
- UPC #
- -
- Country of Origin
- China
- No. of Bowls
- 1
- Mounting Type
- Freestanding
- Material
- Stainless Steel
- Finish
- Polished
- Drainboard Location
- Left
- Color
- Stainless
Dimensions
- Overall Width
- 24 in
- Overall Length
- 19 in
- Overall Height
- 33 in
Description
AmGood Commercial Underbar Stainless Steel Sink with Left DrainboardOptimize your bar or kitchen space with the AmGood Commercial Underbar Stainless Steel Sink with Left Drainboard. Designed for efficiency in tight spaces, this model offers the same durability and practicality as our other models, but without the faucet, giving you the flexibility to choose and install the faucet that best suits your needs.Constructed from 18-gauge, 304 stainless steel, this sink is built to handle the demands of a busy bar, caf, or restaurant. The rust-resistant surface ensures long-lasting use, even in high-traffic environments. The sink also features a 12 in. left drainboard, providing additional workspace for handling glassware, utensils, and other essentials.With overall dimensions of 19 in. depth by 24 in. width, including the drainboard, this underbar sink fits perfectly in compact setups. The bowl measures 14 in. length, 10 in. width, and 10 in. depth, offering ample space for washing and rinsing while maintaining a streamlined profile. The sink also includes a 3 in. backsplash to protect walls and contain water splashes.Supported by galvanized legs for stability, and adjustable bullet feet to ensure it remains level on any surface, the sink is both sturdy and versatile. It also features pre-drilled 4 in. center holes, ready for the installation of your preferred faucet. The included 1.5 in. drain basket ensures smooth water drainage and helps prevent clogs.NSF Certified to meet the highest standards for safety and cleanliness, this sink is a reliable choice for any commercial bar or kitchen.
- The 19 in. depth by 24 in. width design, including a 12 in. left drainboard, offers ample space for washing, rinsing, and additional workspace, all while fitting perfectly in compact bar setups.
- Perfect for use behind your bar, providing employees with a quick way to wash their hands between tasks. It can also be used in a small kitchen prep area as a supplementary hand washing station.
- Pre-drilled with 4 in. center holes, ready for easy installation of your preferred bar faucet, allowing you to customize the setup to your specific needs.
- NSF Certified to meet the highest public health and safety standards, making it a reliable choice for commercial bars, kitchens, and other professional environments.
- Ships knocked down. All products are packaged & shipped according to the industry’s best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.