Shop AMGOOD

Stainless Steel 2 Compartment Sink with Left Drainboard. Bowl 18 in. x 18 in. X 12 in. No Faucet

  • Mfr # SINK S2C-181812-18L-NF-Z
  • Zoro # G614772826

product price: 
$
553.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SINK S2C-181812-18L-NF-Z
Zoro #
G614772826
UPC #
-
Country of Origin
China

Description

The sink is made with high-quality 18 gauge, type 304 stainless steel. Rust and corrosion resistant. Galvanized Legs with adjustable plastic bullet feet. Includes 2 drains basket. NSF Certified for Food Service Application.18 in. x 18 in. x 12 in. bowls with one 18 in. right drainboardPre-punched holes for 8 in. center faucet. Backsplash and rolled edges prevent splashes and overflow.Easy to Install. Premium Packaging to Ensure Safe Shipping.Heavy Duty Construction Allows for Many Years of Durable Use in Various Commercial Domestic Applications Such as Restaurant, Bakery, Bar, Laundry Room, Garage, etc. Perfect for light-duty applications that don't require an expensive heavy-duty sink.


  • •The sink is made with high-quality 18 gauge, type 304 stainless steel. Rust and corrosion resistant. Galvanized Legs with adjustable plastic bullet feet. Includes 2 drain basket. NSF Certified for Food Service Application.
  • •18 in. x 18 in. x 12 in. bowls with one 18 in. left drainboard
  • •Pre-punched holes for 8 in. center faucet. Backsplash and rolled edges prevent splashes and overflow.
  • •Easy to Install. Premium Packaging to Ensure Safe Shipping.
  • •Heavy Duty Construction Allows for Many Years of Durable Use in Various Commercial & Domestic Applications Such as Restaurant, Bakery, Bar, Laundry Room, Garage, etc. Perfect for light-duty applications that don't require an expensive heavy-duty sink

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.