Shop AMGOOD
Create Account
Stainless Steel Corner Floor Mop Sink 18.75 in. x 22.5 in. x 16 in.
- Mfr # AMG SINK MS-C-162012-Z
- Zoro # G224158621
product price:Â
$
293.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMG SINK MS-C-162012-Z
- Zoro #
- G224158621
- UPC #
- -
- Country of Origin
- China
Description
The commercial stainless steel corner floor mop sink provides a durable and space-efficient solution for janitorial cleaning areas in professional facilities. Designed specifically for corner installation, the sink measures 18.75 in. x 22.5 in. x 16 in. high, allowing it to fit neatly into tight spaces while maximizing usable floor area. This design makes it ideal for janitor closets, commercial kitchens, maintenance rooms, and industrial cleaning stations. The sink features a deep 16 x 20 x 12 inch bowl that easily accommodates mop buckets and cleaning equipment while helping contain splashing during heavy-duty use. Constructed from type 304 stainless steel, the sink offers strong resistance to corrosion, cleaning chemicals, and daily wear. The reinforced apron structure provides added stability for long-term reliability in high-traffic commercial environments. A 3.5 inch flat drain with 2 inch IPS connection ensures efficient water drainage and compatibility with standard commercial plumbing installations. With its durable design and practical corner configuration, this mop sink helps keep cleaning operations organized, sanitary, and efficient in professional environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.