
Stainless Steel Floor Mop Sink. 19 in. x 22 in. x 12 in.
Mfr # SINK MS-192212
Zoro # G309101375
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Material
430 Stainless Steel
Color
Silver
Overall Height
12 in
Overall Length
22 in
With Faucet/Without Faucet
Without Faucet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SINK MS-192212
Zoro #
G309101375
UPC #
810095253706
Country of Origin
China
Dimensions
Overall Height
12 in
Overall Length
22 in
Overall Width
19 in
Length (In.)
22 in
Thickness
18 Gauge
Width
19 in
Details
Material
430 Stainless Steel
Color
Silver
With Faucet/Without Faucet
Without Faucet
Item
Floor Mop Sink
Includes
Basket Strainer, Installation Hardware
Standards
NSF
Description
19in x 22in x 12in Sink. Bowl Dimensions are: 16in x 19in x 8inConstructed from high-quality, 18 gauge, 304 series stainless steel for maximum corrosion resistance3 1/2in drain basket and wall clip includedGreat for mop cleaning. Allows for easy disposal of waterThis sink is perfect for use in any restaurant kitchen or dish room as a sanitary way of disposing dirty water and other liquids.
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.