Stainless Steel Utility Sink. Bowl 24 in. x 18 in. x 14 in. No Faucet
Mfr # SINK S1C-182414-NF-Z
Zoro # G014772808
Specifications
Product Information
Description
AmGood Commercial Stainless Steel Sink Plumber's Choice. Recommended By Top Plumbers In The Industry. Sink Size: 29 3/4 in. Length x 23 5/8 in. Width. Bowl size: 24 in. Length x 18 in. Width x 14 in. Depth. 18 gauge, type 304 Stainless Steel Sink. Galvanized Legs With Adjustable Plastic Bullet Foot Includes 1 Basket Drain. NSF Certified for Food Service Application. Pre-punched holes for 8 in. center faucet. Backsplash and rolled edges prevent splashes and overflow.Heavy Duty Construction Allows For Many Years of Durable Use In Various Commercial Domestic Applications Such As Restaurant, Bakery, Bar, Laundry Room, Garage, etc.
- •Overall Size 18.5 in. x 25 in.. Bowl Size 10 in. x 14 in.. Includes basket strainers. Faucet is not included
- •NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
- •Made from corrosion-resistant 18-gauge type 304 stainless steel
- •Excellent for washing, rinsing and sanitizing
- •Maintain your restaurant's compliance with health codes without compromising on space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.