Stainless Steel Wall-Mount Hand Sink 12 in. x 12 in.

  • Mfr # SINK WHS-1212-5D-Z

  • Zoro # G314772829


product price:  $136.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SINK WHS-1212-5D-Z
Zoro #
G314772829
UPC #
-
Country of Origin
China

Description

Stainless Steel Hand Sink 12 in. Deep ; x 12 in. Wide; Heavy Duty NSF Approved Includes Gooseneck Faucet Basket Drain Stainless Steel Wall-Mount Clip Included photo is not to the exact dimensions


  • •Gooseneck Faucet: 8 in. gooseneck faucet is included for excellent reach and clearance. The added height will provide sufficient space for comfortable hand washing.
  • •Removable Drain Basket: For proper drainage, a removable 1 1/2 in. IPS drain basket is included to eliminate the possibility of drain clogging. By regularly maintaining your drainage system, you will cut down on possible service and replacements costs.
  • •8 in. Backsplash With this convenient 8 in. high backsplash any water splashes will be confined inside the sink and then directly drip down into the drain. This added feature helps maintain the integrity of your wall and floor to keep your establishment in its best condition.
  • •Easy to Install With built-in bolts and an included wall-mount bracket, this unit is easy to assemble and mount in your restaurant, bar, or cafe. Thanks to this efficient installation process, you can get to work as soon as possible!
  • •Durable Construction Comprised of high-quality 20-gauge type 304 stainless steel along its top, bowl, and backsplash, this hand sink guarantees reliability and durability. In addition, this material is corrosion resistant when properly maintained.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.