Shop AMGOOD

Underbar Sink, Stainless Steel, 18.75 in W x 60 in L x

  • Mfr # SINK BAR S3C-101410-LR-NF-Z
  • Zoro # G516393853

product price: 
$
688.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel
Overall Width
18-3/4 in
Overall Length
60 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SINK BAR S3C-101410-LR-NF-Z
Zoro #
G516393853
UPC #
-
Country of Origin
China
Material
Stainless Steel
Item
Underbar Sink

Dimensions

Overall Width
18-3/4 in
Overall Length
60 in

Description

AmGood Commercial Underbar Three Compartment Stainless Steel Sink with Left and Right DrainboardsBuilt for busy bar environments, this underbar sink is designed to provide durability and efficiency in high-traffic areas such as bars, restaurants, and cafs.With an overall size of 18-3/4 in. deep and 60 in. wide, it includes both left and right drainboards for added workspace. Each bowl measures 14 in. long, 10 in. wide, and 10 in. deep, offering ample room for washing glassware, utensils, and prepping ingredients.Constructed from 18-gauge, type 304 stainless steel, this bar sink is rust-resistant and built to handle the demands of daily use. Supported by galvanized legs with adjustable plastic bullet feet, this sink stays steady and level, even on uneven surfaces.Pre-drilled holes for a 4 in. center faucet make installation easy and convenient. The included 1.5 in. basket drain ensures efficient water drainage, preventing clogs during peak hours.NSF certified for food service applications, this underbar sink is an excellent choice for maintaining cleanliness and safety in any bar or caf setup.


  • Overall dimensions: 48 in. x 19 in. Featuring three 10 in. x 14 in. x 10 in. bowls and 12 in. left and right drainboards for additional workspace.
  • Built from 18-gauge, 304 stainless steel, this underbar sink is designed for durability and rust resistance, making it ideal for high-traffic bars, cafés, and restaurants. Supported by galvanized legs for added stability in demanding environments.
  • The sink also features a 3 in. backsplash to help protect walls from splashes, and 1.5 in. drain baskets ensure smooth drainage and help prevent clogs.
  • NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
  • Ships knocked down. All products are packaged & shipped according to the industry’s best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.