Shop AMI BEARINGS
See all product information
Create Account
AMI BEARINGS -SINGLE ROW BALL BEARING - 17MM NARROW SET SCREW 2-BOLT FLANGE
- Mfr # BFT203
- Zoro # G712376711
product price:Â
$
42.85
/ea
Key Features
System of Measurement
Metric
Housing Material
Cast Iron
Bore Diameter
17 mm
Overall Length
99 mm
Flange Thickness
11 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BFT203
- Zoro #
- G712376711
- UPC #
- 808250313679
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 17 mm
- Overall Length
- 99 mm
- Flange Thickness
- 11 mm
- Mount Hole Center-to-Center Length
- 76.2 mm
- Overall Width
- 33.1 mm
- Overall Height
- 56.5 mm
Details
- System of Measurement
- Metric
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
Description
a=99MM, e=76.2MM, g=11MM, x=25MM, s=10.5MM, b=56.5MM, Z=33.1MM, Bi=22in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.