Shop AMI BEARINGS
See all product information
Create Account
AMI BEARINGS -SINGLE ROW BALL BEARING - 3/4in STAINLESS NAR SET SCREW STAINLESS 2-BOLT FLANGE
- Mfr # MBLFL4-12
- Zoro # G612376613
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1-1/8 in
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
2-13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBLFL4-12
- Zoro #
- G612376613
- UPC #
- 808250353774
- Country of Origin
- Japan
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Material
- 304 Stainless Steel
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- System of Measurement
- Inch
Description
A=3-9/16in, E=2-13/16in, G=7/16in, X=25/32in, S=25/64in, L=2-15/32in, Z=1-1/8in, B=0.972in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.