SINGLE ROW BALL BEARING - 1-1/4in KANIGEN ACCU-LOC STAINLESS 2-BOLT FLANGE
- Mfr # UEMFL207-20MZ20
- Zoro # G512377246
product price:Â
$
532.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Housing Material
304 Stainless Steel
Flange Thickness
9/16 in
Number of Mount Holes
2
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UEMFL207-20MZ20
- Zoro #
- G512377246
- UPC #
- 808250451470
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 9/16 in
- Overall Width
- 1-25/32 in
- Overall Length
- 6-1/8 in
- Bore Diameter
- 1-1/4 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
Details
- Bearing Insert Material
- Steel
- Housing Material
- 304 Stainless Steel
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
Description
A=in, E=5-1/8in, G=9/16in, X=1-11/32in, S=35/64in, L=3-3/4in, Z=1-25/32in,U=1.728in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.