Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15MM EXTRA NARROW ECC COLL 2-BOLT FLANGE
- Mfr # UFL002
- Zoro # G712377183
product price:Â
$
45.39
/ea
Key Features
Bore Diameter
15 mm
Shaft Locking Type
Eccentric Collar
Flange Thickness
6.5 mm
Overall Width
20.5 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UFL002
- Zoro #
- G712377183
- UPC #
- 808250104178
- Country of Origin
- Japan
- Shaft Locking Type
- Eccentric Collar
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Housing Type
- Oval
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 15 mm
- Flange Thickness
- 6.5 mm
- Overall Width
- 20.5 mm
- Overall Height
- 42 mm
- Overall Length
- 67 mm
- Mount Hole Center-to-Center Length
- 53 mm
Description
a=67MM, e=53MM, g=6.5MM, x=13MM, s=7MM, b=42MM, Z=20.5MM, L=18.5MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.