Shop AMI BEARINGS
See all product information
Create Account
AMI BEARINGS -SINGLE ROW BALL BEARING - 5/8in STAINLESS SET SCREW WHITE 3-BOLT FLANGE BRACKET
- Mfr # MUCFBL202-10W
- Zoro # G112377318
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-1/4 in
Bearing Insert Material
Stainless Steel
Housing Type
Triangular
Overall Width
1-21/64 in
Mount Hole Center-to-Center Length
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCFBL202-10W
- Zoro #
- G112377318
- UPC #
- 808250190485
- Country of Origin
- Japan
Dimensions
- Overall Length
- 4-1/4 in
- Overall Width
- 1-21/64 in
- Mount Hole Center-to-Center Length
- 1-1/2 in
- Bore Diameter
- 5/8 in
- Flange Thickness
- 29/64 in
- Overall Height
- 4-1/4 in
Details
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
Description
A=4-1/4in, H=1-11/16in, E=1-1/2in, J=7/8in, G=29/64in, X=1in, S=27/64in, L=2-1/2in, F=2-7/16in, Z=1-21/64in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.