Shop AMI BEARINGS
See all product information
Create Account
Flange Block Bearing; 2 Bolt Flange Block; 1-7/16 in. Bore; 5.1 in. Bolt Circle Diameter
- Mfr # UEFT207-23
- Zoro # G712501281
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3-3/4 in
Mount Hole Center-to-Center Length
5-1/8 in
Flange Thickness
9/16 in
Bore Diameter
1-7/16 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFT207-23
- Zoro #
- G712501281
- UPC #
- -
- Country of Origin
- Japan
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Shaft Locking Type
- Concentric Collar
- Housing Material
- Cast Iron
Dimensions
- Overall Height
- 3-3/4 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Flange Thickness
- 9/16 in
- Bore Diameter
- 1-7/16 in
- Overall Length
- 6-1/8 in
- Overall Width
- 1.789 in
Description
Flange Block Bearing; 2 Bolt Flange Block; 1-7/16 in. Bore; 5.1 in. Bolt Circle Diameter; 5-1/8 in. Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.