Flange Block Bearing; 3 Bolt Flange Bracket; 1 in. Bore; 1-1/8 in. Bolt Spacing; 1 Piece Solid
- Mfr # UCFB205-16
- Zoro # G512501481
product price:Â
$
82.99
/ea
Key Features
Mount Hole Center-to-Center Length
1-5/8 in
Number of Mount Holes
3
Housing Type
Triangular
Bore Diameter
1 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFB205-16
- Zoro #
- G512501481
- UPC #
- -
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
Dimensions
- Mount Hole Center-to-Center Length
- 1-5/8 in
- Bore Diameter
- 1 in
- Overall Height
- 4-3/4 in
- Overall Length
- 4-3/4 in
- Flange Thickness
- 1/2 in
- Overall Width
- 1-7/16 in
Description
Flange Block Bearing; 3 Bolt Flange Bracket; 1 in. Bore; 1-1/8 in. Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.