Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1/2in WIDE SET SCREW BLACK 2-BOLT FLANGE
- Mfr # UCNFL201-8B
- Zoro # G014858021
product price:Â
$
87.55
/ea
Key Features
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Number of Mount Holes
2
Housing Type
Oval
Bore Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL201-8B
- Zoro #
- G014858021
- UPC #
- 808250408344
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw