Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in ZINC NARROW SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # BFX207-20NPMZ2
- Zoro # G714858758
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-13/16 in
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Overall Width
1.472 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFX207-20NPMZ2
- Zoro #
- G714858758
- UPC #
- 808250314027
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Housing Material
- Malleable Iron
Dimensions
- Overall Length
- 4-13/16 in
- Overall Width
- 1.472 in
- Overall Height
- 3-1/2 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Flange Thickness
- 1/2 in
- Bore Diameter
- 1-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.