Flange Block Bearing; 4 Bolt Square Flange Block; 40MM Bore; 144MM Bolt Circle Diameter
- Mfr # UCF208
- Zoro # G912501548
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Housing Type
Square
Overall Height
130 mm
Overall Length
130 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCF208
- Zoro #
- G912501548
- UPC #
- -
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 4
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
- Item
- 4 Bolt Flange Bearing
Dimensions
- Overall Height
- 130 mm
- Overall Length
- 130 mm
- Overall Width
- 51.2 mm
- Flange Thickness
- 16 mm
- Mount Hole Center-to-Center Length
- 102 mm
- Bore Diameter
- 40 mm
Description
Flange Block Bearing; 4 Bolt Square Flange Block; 40MM Bore; 144MM Bolt Circle Diameter; 102MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.