SINGLE ROW BALL BEARING - 1in WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UETFT205-16
- Zoro # G412375809
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Shaft Locking Type
Concentric Collar
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UETFT205-16
- Zoro #
- G412375809
- UPC #
- 808250333530
- Country of Origin
- Japan
- Housing Type
- Oval
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- System of Measurement
- Inch
Dimensions
- Overall Width
- 1.456 in
- Bore Diameter
- 1 in
- Overall Height
- 2-3/4 in
- Flange Thickness
- 11/16 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Length
- 3-3/4 in
Description
a=3-3/4in, e=3in, g=11/16in, x=63/64in, s=25/64in, b=2-3/4in, Z=1.456in, L=1.394in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.