Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING, 1-11/16'' ZINC WIDE SET SCREW NICKEL PILOTED FLANGE CART
- Mfr # UCFCS209-27NPMZ2
- Zoro # G412310077
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-11/16 in
Overall Length
6-1/8 in
Overall Width
1-13/32 in
Bearing Insert Material
Steel
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFCS209-27NPMZ2
- Zoro #
- G412310077
- UPC #
- 808250295234
- Country of Origin
- Japan
- Item
- Flange Cartridge
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 1-11/16 in
- Overall Length
- 6-1/8 in
- Overall Width
- 1-13/32 in
- Flange Thickness
- 7/8 in
Description
A=6-1/8'', P=5-1/8'', S=17/32'', J=15/32'', K=29/64'', G=7/8'', F=4.250'', Z=1-13/32'', B=1.937''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.