SINGLE ROW BALL BEARING - 1-11/16in HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL309-27
- Zoro # G712376575
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Overall Length
9-1/16 in
System of Measurement
Inch
Housing Material
Cast Iron
Mount Hole Center-to-Center Length
6-31/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL309-27
- Zoro #
- G712376575
- UPC #
- 808250227594
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Type
- Oval
Dimensions
- Overall Length
- 9-1/16 in
- Mount Hole Center-to-Center Length
- 6-31/32 in
- Overall Width
- 2.362 in
- Bore Diameter
- 1-11/16 in
- Overall Height
- 4-59/64 in
- Flange Thickness
- 23/32 in
Description
a=9-1/16in, e=6-31/32in, g=23/32in, x=1-23/32in, s=63/64in, b=4-59/64in, Z=2.362in, Bi=2.244in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.