SINGLE ROW BALL BEARING - 1-11/16in KANIGEN ACCU-LOC STAINLESS 2-BOLT FLANGE
- Mfr # UEMFL209-27MZ20
- Zoro # G812377441
product price:Â
$
646.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Mount Hole Center-to-Center Length
5-27/32 in
Overall Width
2-3/32 in
Bore Diameter
1-11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEMFL209-27MZ20
- Zoro #
- G812377441
- UPC #
- 808250451405
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Material
- 304 Stainless Steel
- Shaft Locking Type
- Concentric Collar
- System of Measurement
- Inch
- Housing Type
- Oval
- Number of Mount Holes
- 2
Dimensions
- Mount Hole Center-to-Center Length
- 5-27/32 in
- Overall Width
- 2-3/32 in
- Bore Diameter
- 1-11/16 in
- Flange Thickness
- 9/16 in
- Overall Length
- 7-1/16 in
Description
A=in, E=5-27/32in, G=9/16in, X=1-9/16in, S=5/8in, L=4-3/8in, Z=2-3/32in,U=1.976in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.