SINGLE ROW BALL BEARING - 1-11/16in STAINLESS SET SCREW WHITE 2-BOLT FLANGE
- Mfr # MUCNFL209-27W
- Zoro # G312376722
product price:Â
$
430.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
5-27/32 in
Housing Type
Oval
Overall Length
7-7/16 in
Bearing Insert Material
Stainless Steel
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL209-27W
- Zoro #
- G312376722
- UPC #
- 808250254163
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Material
- Stainless Steel
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Dimensions
- Mount Hole Center-to-Center Length
- 5-27/32 in
- Overall Length
- 7-7/16 in
- Overall Height
- 1.937 in
- Bore Diameter
- 1-11/16 in
- Flange Thickness
- 53/64 in
- Overall Width
- 2-9/64 in
Description
A=7-7/16in, E=5-27/32in, G=53/64in, X=1-39/64in, S=43/64in, L=4-1/4in, Z=2-9/64in, B=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.