SINGLE ROW BALL BEARING - 1-7/16in NARROW SET SCREW 2-BOLT FLANGE
- Mfr # BLFL7-23
- Zoro # G212375757
product price:Â
$
70.99
/ea
Key Features
Number of Mount Holes
2
Flange Thickness
1/2 in
Housing Material
Cast Iron
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLFL7-23
- Zoro #
- G212375757
- UPC #
- 808250111503
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
Dimensions
- Flange Thickness
- 1/2 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Overall Length
- 4-13/16 in
- Overall Width
- 1.472 in
- Overall Height
- 3-1/2 in
- Bore Diameter
- 1-7/16 in
Description
a=4-13/16in, e=3-15/16in, g=1/2in, x=15/16in, s=15/32in, b=3-1/2in, Z=1.472in, Bi=1.295in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.