Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/16 ZINC WIDE SET SCREW WHITE 4-BOLT FLANGE
- Mfr # UCFPL206-17MZ2W
- Zoro # G511247496
product price:Â
$
95.69
/ea
Key Features
Shaft Locking Type
Set Screw
Housing Material
PBT Thermoplastic
Bearing Insert Type
Radial Ball
Overall Width
1-5/8 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFPL206-17MZ2W
- Zoro #
- G511247496
- UPC #
- 808250140459
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 4
Dimensions
- Overall Width
- 1-5/8 in
- Overall Height
- 4-1/4 in
- Overall Length
- 4-1/4 in
- Bore Diameter
- 1-1/16 in
- Flange Thickness
- 9/16 in
- Mount Hole Center-to-Center Length
- 3-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.